
Reversing Starter. Size 4, Horizontal Design, 135A, 110/120VAC Coil, 600VAC Rated, A200
Item #: 1010559
Cat #: A210M4CAC
UPC: 786678232249
$ 32366.43 EA
Company wide:
0
in stock
Documents & Guides
Freedom NEMA Motor Control Starter, Reversing Starter, Horizontal Design, 110/120 Volt AC Coil Voltage, 135 Amp, 3-Pole, Size 4, 40 Horse Power at 208 Volt AC, 50 Horse Power at 240 Volt AC, 100 Horse Power at 480 Volt AC, 600 Volt AC Rated, A200 Series
Overview
Freedom NEMA Motor Control Starter, Reversing Starter, Horizontal Design, 110/120 Volt AC Coil Voltage, 135 Amp, 3-Pole, Size 4, 40 Horse Power at 208 Volt AC, 50 Horse Power at 240 Volt AC, 100 Horse Power at 480 Volt AC, 600 Volt AC Rated, A200 Series
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified
Also known as: 786678232249, A210M4CAC, CUTA210M4CAC
Specifications
| Amps: | 135 |
| Volts AC Control: | 110/120 |
| IP/NEMA Rating: | IP00 |
| Horsepower: | 40, 100, 50 |
| Size: | 4 |
| Volts AC: | 600 |
| Type: | Reversing Starter |
| Amps: | 135 |
| IP/NEMA Rating: | IP00 |
| Size: | 4 |
| Type: | Reversing Starter |
| Volts AC Control: | 110/120 |
| Horsepower: | 40, 100, 50 |
| Volts AC: | 600 |