LTG CONT OPN 200A 3P 120V

Item #: 1010514

Cat #: A202K4CA

UPC: 786678231891

$ 10458.15 EA
Company wide:
0 in stock
Eaton A202 magnetically held lighting contactor, 200 A, 200 A, Three-pole, Magnetically latched, A202 Series, Lighting contactors, 120 V at 60 Hz

Overview

Eaton A202 magnetically held lighting contactor, 200 A, 200 A, Three-pole, Magnetically latched, A202 Series, Lighting contactors, 120 V at 60 Hz

The A202 lighting contactor provides a safe and convenient means for local or remote switching of relatively large tungsten, fluorescent or mercury arc lamp loads. The magnetically latched lighting contactors are designed to withstand the large initial inrush currents of tungsten lamp loads without contact welding. As fully rated devices, they do not require de-rating similar to standard motor control contactors. The product also provides effective control in applications such as office buildings, industrial plants, hospitals, stadiums, airports etc.

Also known as: 786678231891, A202K4CA, CUTA202K4CA

Specifications

Amps: 200
Poles: 3
Type: Contactor
Amps: 200
Type: Contactor
Poles: 3