LGT CNT OPN 100A 4P

Item #: 1010509

Cat #: A202K3D7M

UPC: 782114724231

$ 7254.34 EA
Company wide:
0 in stock

Overview

CUT A202K3D7M LGT CNT OPN 100A 4P
Also known as: 782114724231, A202K3D7M, CUTA202K3D7M

Specifications

Amps: 100
Poles: 4
Amps: 100
Poles: 4