Midspan Injector

Item #: 1010155

Cat #: NETWAY1D

UPC:

$ 265.88 EA
Company wide:
0 in stock
NetWay1D Midspan Injector, Single Port, 10/100/1000, PoE/PoE+/Hi-PoE or 56VDC Aux. Output, 60W, 115/230VAC

Overview

NetWay1D Midspan Injector, Single Port, 10/100/1000, PoE/PoE+/Hi-PoE or 56VDC Aux. Output, 60W, 115/230VAC

Altronix NetWay1D indoor single port midspan injector provides PoE (15W), PoE+ (30W), and Hi-PoE (60W). The unit is also equipped with a 56VDC Class 2 rated power-limited output for use with Altronix eBridge™ Plus receivers. NetWay1D operates at 115VAC or 230VAC input.

Also known as: NETWAY1D, ALXNETWAY1D

Specifications

Type: POE Adapter
Number of Ports: 2
Type: POE Adapter
Number of Ports: 2