PoE Adapter

Item #: 1010112

Cat #: NETWAY3012

UPC:

$ 101.81 EA
Company wide:
0 in stock
NetWay3012 PoE Adapter, Converts PoE+ into 12VDC @ 30W

Overview

NetWay3012 PoE Adapter, Converts PoE+ into 12VDC @ 30W

Altronix NetWay3012 adapter converts PoE+ (30W) to 12VDC @ up to 2.5A. It is compatible with PoE switches and midspans.

Also known as: NETWAY3012, ALXNETWAY3012

Specifications

Volts DC Control: 12
Volts DC: 12
Type: POE Adapter
Volts DC Control: 12
Type: POE Adapter
Volts DC: 12