AQB-A103 Breaker 25 Amp

Item #: 1009971

Cat #: 1376D96G01

UPC: 782114379691

$ 11855.90 EA
Company wide:
0 in stock
Eaton Navy and Marine complete molded case circuit breaker, AQB-A103, Complete breaker, Electronic LI trip type, 10-25A trip rating, Three-pole, 500 V, 15 kAIC at 500 V 60 Hz, 7.5 kAIC at 500 V 400 Hz, Naval, 60/400 Hz

Overview

Eaton Navy and Marine complete molded case circuit breaker, AQB-A103, Complete breaker, Electronic LI trip type, 10-25A trip rating, Three-pole, 500 V, 15 kAIC at 500 V 60 Hz, 7.5 kAIC at 500 V 400 Hz, Naval, 60/400 Hz

Expect quality and dependability from the Eaton's Navy & Marine Molded Case Circuit Breaker. Navy & marine circuit breakers are vibration tested, fire and moisture-resistant, and treated to resist corrosion. Users will appreciate the shock and impact resistance, and the easy on-site customization and installation capabilities. These circuit breakers are qualified to Navy Mil-Spec & QPL, or to Marine Specs.

Also known as: 782114379691, 1376D96G01, CUT1376D96G01

Specifications

Poles: 3
Poles: 3