ETN 9-3185-4 Motor Control Renewal

Item #: 1009866

Cat #: 9-3185-4

UPC: 782116326174

$ 217.20 EA
Company wide:
0 in stock
Documents & Guides
C-H 9-3185-4 600VAC COIL

Overview

C-H 9-3185-4 600VAC COIL
Also known as: 782116326174, 9-3185-4, CUT931854

Specifications

Type: Coil
Size: 50 mm, 50
Type: Coil
Size: 50 mm, 50