CUT 1244C56G02 AQB-A51 15A 60HZ BKR

Item #: 1009812

Cat #: 1244C56G02

UPC: 786679714188

$ 8392.56 EA
Company wide:
0 in stock
Documents & Guides
CUT 1244C56G02 AQB-A51 15A 60HZ BKR 3P

Overview

CUT 1244C56G02 AQB-A51 15A 60HZ BKR 3P
Also known as: 786679714188, 1244C56G02, CUT1244C56G02

Specifications

Poles: 3
Amps: 15
Poles: 3
Amps: 15