CUT 9-1717-2 COIL

Item #: 1009682

Cat #: 9-1717-2

UPC: 782113305929

$ 4476.41 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CUT 9-1717-2 COIL

Overview

CUT 9-1717-2 COIL
Also known as: 782113305929, 9-1717-2, CUT917172

Specifications

Family / Style: Freedom
Mounting: Side, External
Type: SPD
IP/NEMA Rating: NEMA 1
Interrupt Rating DC: 300
Family / Style: Freedom
Type: SPD
Interrupt Rating DC: 300
Mounting: Side, External
IP/NEMA Rating: NEMA 1