Dual Tech (PIR/ Microphonics) Large Motion 360 °

Item #: 1009591

Cat #: NCMPDT10ARRJB

UPC: 745971202779

Call for price
Company wide:
0 in stock
Documents & Guides
Dual Tech (PIR/ Microphonics) Large Motion 360 °

Overview

Dual Tech (PIR/ Microphonics) Large Motion 360 °

The nCM xx RJB family of nLight ceiling/surface mount occupancy sensors provide a range of networked sensor solutions for applications with finished ceilings (e.g. ceiling tiles, sheetrock, plaster). nCM xx RJB family sensors utilize 100% digital Passive Infrared (PIR) detection and are available with several lens options, providing flexibility for multiple mounting height and coverage pattern requirements. Dual technology occupancy detection can also be added as an option for applications where occupants are stationary for long periods of time. All sensors have integrated on/off photocells as a standard feature, with automatic daylight harvesting/dimming control as an available option. Additionally, nCM xx RJB family sensors are also available with an optional auxiliary low voltage relay for simple integration with a BMS system or other building system.

Also known as: 745971202779, NCMPDT10ARRJB, SESNCMPDT10ARRJB

Specifications

Color: White
Angle: 360°
Color: White
Angle: 360°

Customer Reviews

No reviews for this product
(0)