320A Mtr SKT 5T OHUG Lg Hub OP Lever BP

Item #: 1009463

Cat #: 1008949CH

UPC: 782116168668

$ 1805.32 EA
Company wide:
0 in stock
Eaton meter socket, Comm, 320A, Over/under, 5x5 inch hub open, 3/8 inch stud, 5-jaw, 3-ph, 3/8 inch stud, Anti-inver clip factory installed, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton meter socket, Comm, 320A, Over/under, 5x5 inch hub open, 3/8 inch stud, 5-jaw, 3-ph, 3/8 inch stud, Anti-inver clip factory installed, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's line of single position, self-contained meter sockets house the utilities electrical watthour meters in residential and commercial buildings. Choose from the widest range of utility approved sockets in the industry, including 100-320A units and designs such as ring less, bypass, and more.

Also known as: 782116168668, 1008949CH, CUT1008949CH

Specifications

Amps: 320
Phase: 3
Sockets: 1
Amps: 320
Sockets: 1
Phase: 3