200A Mtr SKT Offset ST UG Rght Horn Bypa

Item #: 1009457

Cat #: 1008940CH

UPC: 782116169023

$ 400.81 EA
Company wide:
0 in stock
Eaton meter socket, Resi type cover, 200A, Under, Solid top, #6-350 kcmil, 4-jaw, 1-phase, #8-350 kcmil, Horn bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton meter socket, Resi type cover, 200A, Under, Solid top, #6-350 kcmil, 4-jaw, 1-phase, #8-350 kcmil, Horn bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service entrances, mobile homes, or for temporary power on construction sites.

Also known as: 782116169023, 1008940CH, CUT1008940CH

Specifications

Amps: 200
Phase: 1
Sockets: 1
Amps: 200
Sockets: 1
Phase: 1