Meter Socket, 320A, OH/UG, 4-Jaw, 1PH, Lever Bypass, 3-Wire, Ringless, 600VAC

Item #: 1009442

Cat #: 1008837CH

UPC: 782116158867

$ 1294.90 EA
Company wide:
0 in stock
Documents & Guides
Meter Socket, Commercial, 320 Amp, OH/UG, 5 x 5 Inch Hub Opening, 3/8 Inch Stud, 4 - Jaw, 1-Phase, Lever Bypass, Ground Connector (#14 - 2 Cu), Triplex, 3-Wire, Ringless, 600 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, Commercial, 320 Amp, OH/UG, 5 x 5 Inch Hub Opening, 3/8 Inch Stud, 4 - Jaw, 1-Phase, Lever Bypass, Ground Connector (#14 - 2 Cu), Triplex, 3-Wire, Ringless, 600 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes. All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry.

Also known as: 782116158867, 1008837CH, CUT1008837CH

Specifications

Amps: 320
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 320
Jaws: 4
Sockets: 1
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R