Meter Socket, 320A, 600VAC, Commercial,4 Jaw, 3W, 1PH, Ringless Style, Lever Bypass

Item #: 1009440

Cat #: 1008836CH

UPC: 782116158850

$ 1056.81 EA
Company wide:
0 in stock
Documents & Guides
Meter Socket, Commercial, 320 Amp, Overhead/Underground, 5 x 5 Inch Hub Opening, 3/8 Inch Stud, 4 - Jaw, 1-Phase, Lever Bypass, Triplex, 3-Wire, Ringless, 600 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, Commercial, 320 Amp, Overhead/Underground, 5 x 5 Inch Hub Opening, 3/8 Inch Stud, 4 - Jaw, 1-Phase, Lever Bypass, Triplex, 3-Wire, Ringless, 600 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes (watthour meter is not included in rating).

Also known as: 782116158850, 1008836CH, CUT1008836CH

Specifications

Amps: 320
Phase: 1
Type: Meter Socket
Sockets: 1
Amps: 320
Type: Meter Socket
Phase: 1
Sockets: 1