ETN 10043PMURN UNIPAK, Low Voltage

Item #: 1009297

Cat #: 10043PMURN

UPC: 782116076017

Company wide:
0 in stock
Documents & Guides
C-H 10043PMURN UNIPAK LOW VOL

Overview

C-H 10043PMURN UNIPAK LOW VOL
Also known as: 782116076017, 10043PMURN, CUT10043PMURN

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1, NEMA 3R
Amps: 120
Size: 100 Kvar
Phase: 3
IP/NEMA Rating: NEMA 1, NEMA 3R
Size: 100 Kvar
Volts AC: 480
Amps: 120