12X12 X 6 JUNCTION BOX

Item #: 1008830

Cat #: CTX5133713

UPC: 088700568570

Company wide:
0 in stock
12 in. x 12 in. x 6 in. Junction Box

Overview

12 in. x 12 in. x 6 in. Junction Box
Also known as: 088700568570, CTX5133713

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
Material: PVC
Height: 12 in
Depth: 6 in
Width: 12 in
Material: PVC