ETN SVXF15A2-4A1B2 SVX Independent

Item #: 1008613

Cat #: SVXF15A2-4A1B2

UPC: 782116129553

$ 3599.28 EA
Company wide:
0 in stock
SVX Independent Drives, 1.5HP, NEMA Type 12/IP54, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards

Overview

SVX Independent Drives, 1.5HP, NEMA Type 12/IP54, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards
Also known as: 782116129553, SVXF15A2-4A1B2, CUTSVXF15A24A1B2

Specifications

Volts AC: 480
Horsepower: 150
IP/NEMA Rating: NEMA 12
Volts AC: 480
IP/NEMA Rating: NEMA 12
Horsepower: 150