ETN SVXF15A1-4A1B1C7 SVX Independen

Item #: 1008592

Cat #: SVXF15A1-4A1B1C7

UPC: 782116228270

$ 2391.31 EA
Company wide:
0 in stock
SVX Independent Drives, 1.5HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options DeviceNet

Overview

SVX Independent Drives, 1.5HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options DeviceNet
Also known as: 782116228270, SVXF15A1-4A1B1C7, CUTSVXF15A14A1B1C7

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 150
Volts AC: 480
Horsepower: 150
IP/NEMA Rating: NEMA 1