ETN SVXF15A1-4A1B1B5 SVX Independen

Item #: 1008578

Cat #: SVXF15A1-4A1B1B5

UPC: 782116227327

$ 2260.66 EA
Company wide:
0 in stock
SVX Independent Drives, 1.5HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 3 RO(NO)

Overview

SVX Independent Drives, 1.5HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 3 RO(NO)
Also known as: 782116227327, SVXF15A1-4A1B1B5, CUTSVXF15A14A1B1B5

Specifications

Volts AC: 480
Horsepower: 125
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 125