ETN SVXF15A1-4A1B1B2 SVX Independen

Item #: 1008575

Cat #: SVXF15A1-4A1B1B2

UPC: 782116226177

$ 1987.94 EA
Company wide:
0 in stock
SVX Independent Drives, 1.5HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO (NC-NO) 1 RO(NO) 1 Therm

Overview

SVX Independent Drives, 1.5HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO (NC-NO) 1 RO(NO) 1 Therm
Also known as: 782116226177, SVXF15A1-4A1B1B2, CUTSVXF15A14A1B1B2

Specifications

Volts AC: 480
Horsepower: 125
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 125