ETN SVXF15A1-2A1B2 SVX Independent

Item #: 1008571

Cat #: SVXF15A1-2A1B2

UPC: 782116129812

$ 1838.74 EA
Company wide:
0 in stock
SVX Independent Drives, 1.5HP, NEMA Type 1/IP21, 230V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards

Overview

SVX Independent Drives, 1.5HP, NEMA Type 1/IP21, 230V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards
Also known as: 782116129812, SVXF15A1-2A1B2, CUTSVXF15A12A1B2

Specifications

Horsepower: 125
Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 125
IP/NEMA Rating: NEMA 1
Volts AC: 230