ETN SVXF15A1-2A1B1FR

Item #: 1008569

Cat #: SVXF15A1-2A1B1FR

UPC: 786685874678

$ 1755.83 EA
Company wide:
0 in stock

Overview

SVX 1.5HP 230V NEMA1 W/BR CHOP ALFA PNL, FWD/REV KEY
Also known as: 786685874678, SVXF15A1-2A1B1FR, CUTSVXF15A12A1B1FR

Specifications

Horsepower: 125
Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 125
IP/NEMA Rating: NEMA 1
Volts AC: 230