Industrial Duty, Solenoid Operated Magnetic Shoe Brake, Type S, 120VDC Coil

Item #: 1008553

Cat #: 511H975-97

UPC: 782113279008

$ 18248.32 EA
Company wide:
0 in stock
Documents & Guides
Industrial Duty, Solenoid Operated Magnetic Shoe Brake, Type S, Floor Mounting, Continuous Torque (Lbs-ft)-50, Intermittent Torque (Lbs-ft)-50, Brake size - S-7, 120 Volt DC Coil

Overview

Industrial Duty, Solenoid Operated Magnetic Shoe Brake, Type S, Floor Mounting, Continuous Torque (Lbs-ft)-50, Intermittent Torque (Lbs-ft)-50, Brake size - S-7, 120 Volt DC Coil

Industrial duty solenoid operated shoe brakes are electrically released and spring actuated providing "fail-safe" operation. The retarding torque developed is directly proportional to the spring pressure. All solenoid operated brakes offer a high friction material that maintains high head resistance over a wide temperature range. These brakes are designed and recommended for use and mounting only in the floor position

Also known as: 782113279008, 511H975-97, CUT511H97597

Specifications

Type: Magnetic Shoe Brake
Mounting: Floor
Volts DC Control: 120
Type: Magnetic Shoe Brake
Volts DC Control: 120
Mounting: Floor