ETN SVX175A2-5A4N1 SVX Independent

Item #: 1008377

Cat #: SVX175A2-5A4N1

UPC: 782116198542

$ 34413.69 EA
Company wide:
0 in stock
SVX Independent Drives, 175HP, NEMA Type 12/IP54, 575V, FR9, Three-Phase, EMC L, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 175HP, NEMA Type 12/IP54, 575V, FR9, Three-Phase, EMC L, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards
Also known as: 782116198542, SVX175A2-5A4N1, CUTSVX175A25A4N1

Specifications

Horsepower: 3
Volts AC: 575
IP/NEMA Rating: NEMA 12
Horsepower: 3
IP/NEMA Rating: NEMA 12
Volts AC: 575