ETN SVX175A2-5A4B1 SVX Independent

Item #: 1008375

Cat #: SVX175A2-5A4B1

UPC: 782116929498

$ 36279.11 EA
Company wide:
0 in stock
SVX Independent Drives, 175HP, NEMA Type 12/IP54, 575V, FR9, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 175HP, NEMA Type 12/IP54, 575V, FR9, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116929498, SVX175A2-5A4B1, CUTSVX175A25A4B1

Specifications

Horsepower: 3
Volts AC: 575
IP/NEMA Rating: NEMA 12
Horsepower: 3
IP/NEMA Rating: NEMA 12
Volts AC: 575