ETN SVX175A1-5A4N1 SVX Independent

Item #: 1008371

Cat #: SVX175A1-5A4N1

UPC: 782116144303

$ 30926.36 EA
Company wide:
0 in stock
SVX Independent Drives, 175HP, NEMA Type 1/IP21, 575V, FR9, Three-Phase, EMC L, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 175HP, NEMA Type 1/IP21, 575V, FR9, Three-Phase, EMC L, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards
Also known as: 782116144303, SVX175A1-5A4N1, CUTSVX175A15A4N1

Specifications

IP/NEMA Rating: NEMA 1
Horsepower: 3
Volts AC: 575
IP/NEMA Rating: NEMA 1
Volts AC: 575
Horsepower: 3