ETN SVX175A1-5A4B1 SVX Independent

Item #: 1008369

Cat #: SVX175A1-5A4B1

UPC: 782116929313

$ 32797.32 EA
Company wide:
0 in stock
SVX Independent Drives, 175HP, NEMA Type 1/IP21, 575V, FR9, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 175HP, NEMA Type 1/IP21, 575V, FR9, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116929313, SVX175A1-5A4B1, CUTSVX175A15A4B1

Specifications

Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP21
Volts AC: 575
Size: Frame 9
Horsepower: 175
Phase: 3
IP/NEMA Rating: NEMA 1, IP21
Size: Frame 9
Mounting: Surface
Volts AC: 575
Horsepower: 175