ETN SVX150A2-5A4N1 SVX Independent

Item #: 1008365

Cat #: SVX150A2-5A4N1

UPC: 782116198535

$ 33533.56 EA
Company wide:
0 in stock
SVX Independent Drives, 150HP, NEMA Type 12/IP54, 575V, FR9, Three-Phase, EMC L, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 150HP, NEMA Type 12/IP54, 575V, FR9, Three-Phase, EMC L, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards
Also known as: 782116198535, SVX150A2-5A4N1, CUTSVX150A25A4N1

Specifications

Horsepower: 3
Volts AC: 575
IP/NEMA Rating: NEMA 12
Horsepower: 3
IP/NEMA Rating: NEMA 12
Volts AC: 575