ETN SVX150A2-5A4B1 SVX Independent

Item #: 1008363

Cat #: SVX150A2-5A4B1

UPC: 782116929481

$ 35398.98 EA
Company wide:
0 in stock
SVX Independent Drives, 150HP, NEMA Type 12/IP54, 575V, FR9, Three-phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 150HP, NEMA Type 12/IP54, 575V, FR9, Three-phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116929481, SVX150A2-5A4B1, CUTSVX150A25A4B1

Specifications

Horsepower: 3
Volts AC: 575
IP/NEMA Rating: NEMA 12
Horsepower: 3
IP/NEMA Rating: NEMA 12
Volts AC: 575