ETN SVX150A2-4A1N2

Item #: 1008362

Cat #: SVX150A2-4A1N2

UPC: 782116129737

$ 27284.05 EA
Company wide:
0 in stock
SVX Independent Drives, 150HP, NEMA Type 12/IP54, 480V, FR9, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Varnished Boards

Overview

SVX Independent Drives, 150HP, NEMA Type 12/IP54, 480V, FR9, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Varnished Boards
Also known as: 782116129737, SVX150A2-4A1N2, CUTSVX150A24A1N2

Specifications

Volts AC: 480
Horsepower: 3
IP/NEMA Rating: NEMA 12
Volts AC: 480
IP/NEMA Rating: NEMA 12
Horsepower: 3