ETN SVX150A2-4A1N1 SVX Independent

Item #: 1008358

Cat #: SVX150A2-4A1N1

UPC: 782116094189

$ 26492.50 EA
Company wide:
0 in stock
SVX Independent Drives, 150HP, NEMA Type 12/IP54, 480V, FR9, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 150HP, NEMA Type 12/IP54, 480V, FR9, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards
Also known as: 782116094189, SVX150A2-4A1N1, CUTSVX150A24A1N1

Specifications

Volts AC: 480
Horsepower: 3
IP/NEMA Rating: NEMA 12
Volts AC: 480
IP/NEMA Rating: NEMA 12
Horsepower: 3