SVX150A1-5A4N1 SVX Independent Drive

Item #: 1008351

Cat #: SVX150A1-5A4N1

UPC: 782116144297

$ 30046.23 EA
Company wide:
0 in stock
SVX150A1-5A4N1 SVX Independent Drive, 150HP, NEMA Type 1/IP21, 575V, FR9, 3-Phase, EMC L, Standard Software, A/N Keypad, No Brake Chopper

Overview

SVX150A1-5A4N1 SVX Independent Drive, 150HP, NEMA Type 1/IP21, 575V, FR9, 3-Phase, EMC L, Standard Software, A/N Keypad, No Brake Chopper
Also known as: 782116144297, SVX150A1-5A4N1, CUTSVX150A15A4N1

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Type: Irrigation, Drive
Phase: 3
Type: Irrigation, Drive
IP/NEMA Rating: NEMA 1