ETN SVX150A1-4A1N1FR SVX 150HP 480V

Item #: 1008346

Cat #: SVX150A1-4A1N1FR

UPC: 786685874647

$ 23304.11 EA
Company wide:
0 in stock

Overview

SVX 150HP 480V NEMA1 ALFA PNL, FWD/REV KEY
Also known as: 786685874647, SVX150A1-4A1N1FR, CUTSVX150A14A1N1FR

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1