ETN SVX125A1-4A1N1FR SVX 125HP 480V

Item #: 1008294

Cat #: SVX125A1-4A1N1FR

UPC: 786685874630

$ 21073.32 EA
Company wide:
0 in stock

Overview

SVX 125HP 480V NEMA1 ALFA PNL, FWD/REV KEY
Also known as: 786685874630, SVX125A1-4A1N1FR, CUTSVX125A14A1N1FR

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1