ETN SVX125A1-4A1N1C6 SVX Independen

Item #: 1008285

Cat #: SVX125A1-4A1N1C6

UPC: 782116275434

$ 21953.45 EA
Company wide:
0 in stock
SVX Independent Drives, 125HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options CanOpen (Slave)

Overview

SVX Independent Drives, 125HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options CanOpen (Slave)
Also known as: 782116275434, SVX125A1-4A1N1C6, CUTSVX125A14A1N1C6

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 175
Volts AC: 480
Horsepower: 175
IP/NEMA Rating: NEMA 1