ETN SVX125A1-4A1N1C5 SVX Independen

Item #: 1008283

Cat #: SVX125A1-4A1N1C5

UPC: 782116275410

$ 21953.45 EA
Company wide:
0 in stock
SVX Independent Drives, 125HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options Profibus DP(D9 Connector)

Overview

SVX Independent Drives, 125HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options Profibus DP(D9 Connector)
Also known as: 782116275410, SVX125A1-4A1N1C5, CUTSVX125A14A1N1C5

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 175
Volts AC: 480
Horsepower: 175
IP/NEMA Rating: NEMA 1