ETN SVX125A1-4A1N1B9 SVX Independen

Item #: 1008276

Cat #: SVX125A1-4A1N1B9

UPC: 782116275175

$ 21599.21 EA
Company wide:
0 in stock
SVX Independent Drives, 125HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO(NO) 5 DI 42-240 Vac Input

Overview

SVX Independent Drives, 125HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO(NO) 5 DI 42-240 Vac Input
Also known as: 782116275175, SVX125A1-4A1N1B9, CUTSVX125A14A1N1B9

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 150
Volts AC: 480
Horsepower: 150
IP/NEMA Rating: NEMA 1