ETN SVX125A1-4A1N1B8 SVX Independen

Item #: 1008275

Cat #: SVX125A1-4A1N1B8

UPC: 782116274895

$ 21936.84 EA
Company wide:
0 in stock
SVX Independent Drives, 125HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 1 ext +24 Vdc/EXT +24 Vdc 3 Pt100

Overview

SVX Independent Drives, 125HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 1 ext +24 Vdc/EXT +24 Vdc 3 Pt100
Also known as: 782116274895, SVX125A1-4A1N1B8, CUTSVX125A14A1N1B8

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 150
Volts AC: 480
Horsepower: 150
IP/NEMA Rating: NEMA 1