ETN SVX125A1-4A1N1B5 SVX Independen

Item #: 1008273

Cat #: SVX125A1-4A1N1B5

UPC: 782116274505

$ 21477.42 EA
Company wide:
0 in stock
SVX Independent Drives, 125HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 3 RO(NO)

Overview

SVX Independent Drives, 125HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 3 RO(NO)
Also known as: 782116274505, SVX125A1-4A1N1B5, CUTSVX125A14A1N1B5

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 150
Volts AC: 480
Horsepower: 150
IP/NEMA Rating: NEMA 1