ETN SVX125A1-4A1N1B4 SVX Independen

Item #: 1008271

Cat #: SVX125A1-4A1N1B4

UPC: 782116273997

$ 21643.48 EA
Company wide:
0 in stock
SVX Independent Drives, 125HP, NEMA Type 1/IP21, 480V, FR8, 3-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 1 AI(mA Isolated) 2 AO(mA Isolated) 1 ext +24 Vdc/EXT +24 Vdc

Overview

SVX Independent Drives, 125HP, NEMA Type 1/IP21, 480V, FR8, 3-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 1 AI(mA Isolated) 2 AO(mA Isolated) 1 ext +24 Vdc/EXT +24 Vdc
Also known as: 782116273997, SVX125A1-4A1N1B4, CUTSVX125A14A1N1B4

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 150
Volts AC: 480
Horsepower: 150
IP/NEMA Rating: NEMA 1