ETN SVX100A2-5A4N1 SVX Independent

Item #: 1008266

Cat #: SVX100A2-5A4N1

UPC: 782116198511

$ 25966.65 EA
Company wide:
0 in stock
SVX Independent Drives, 100HP, NEMA Type 12/IP54, 575V, FR9, Three-Phase, EMC L, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 100HP, NEMA Type 12/IP54, 575V, FR9, Three-Phase, EMC L, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards
Also known as: 782116198511, SVX100A2-5A4N1, CUTSVX100A25A4N1

Specifications

Horsepower: 150
Volts AC: 575
IP/NEMA Rating: NEMA 12
Horsepower: 150
IP/NEMA Rating: NEMA 12
Volts AC: 575