ETN SVX100A2-2A1N1 SVX Independent

Item #: 1008256

Cat #: SVX100A2-2A1N1

UPC: 782116897049

$ 22318.80 EA
Company wide:
0 in stock
SVX Independent Drives, 100HP, NEMA Type 12/IP54, 230V, FR9, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 100HP, NEMA Type 12/IP54, 230V, FR9, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards
Also known as: 782116897049, SVX100A2-2A1N1, CUTSVX100A22A1N1

Specifications

Volts AC: 230
Horsepower: 150
IP/NEMA Rating: NEMA 12
Volts AC: 230
IP/NEMA Rating: NEMA 12
Horsepower: 150