ETN SVX100A2-2A1B1

Item #: 1008253

Cat #: SVX100A2-2A1B1

UPC: 782116897056

$ 23824.43 EA
Company wide:
0 in stock
SVX Independent Drives, 100HP, NEMA Type 12/IP54, 230V, FR9, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 100HP, NEMA Type 12/IP54, 230V, FR9, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116897056, SVX100A2-2A1B1, CUTSVX100A22A1B1

Specifications

Volts AC: 230
Horsepower: 150
IP/NEMA Rating: NEMA 12
Volts AC: 230
IP/NEMA Rating: NEMA 12
Horsepower: 150