ETN SVX100A1-5A4N1 SVX Independent

Item #: 1008249

Cat #: SVX100A1-5A4N1

UPC: 782116144457

$ 19605.01 EA
Company wide:
0 in stock
SVX Independent Drives, 100HP, NEMA Type 1/IP21, 575V, FR9, Three-Phase, EMC L, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 100HP, NEMA Type 1/IP21, 575V, FR9, Three-Phase, EMC L, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards
Also known as: 782116144457, SVX100A1-5A4N1, CUTSVX100A15A4N1

Specifications

Horsepower: 125
IP/NEMA Rating: NEMA 1
Volts AC: 575
Horsepower: 125
Volts AC: 575
IP/NEMA Rating: NEMA 1