ETN SVX100A1-5A4B1 SVX Independent

Item #: 1008247

Cat #: SVX100A1-5A4B1

UPC: 782116929283

$ 24416.73 EA
Company wide:
0 in stock
SVX Independent Drives, 100HP, NEMA Type 1/IP21, 575V, FR9, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 100HP, NEMA Type 1/IP21, 575V, FR9, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116929283, SVX100A1-5A4B1, CUTSVX100A15A4B1

Specifications

Phase: 3
Horsepower: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP21
Volts AC: 575
Phase: 3
Mounting: Surface
Volts AC: 575
Horsepower: 100
IP/NEMA Rating: NEMA 1, IP21