ETN SVX100A1-4A1N1FR SVX 100HP 480V

Item #: 1008244

Cat #: SVX100A1-4A1N1FR

UPC: 786685874623

$ 17039.46 EA
Company wide:
0 in stock

Overview

SVX 100HP 480V NEMA1 ALFA PNL, FWD/REV KEY
Also known as: 786685874623, SVX100A1-4A1N1FR, CUTSVX100A14A1N1FR

Specifications

Volts AC: 480
Horsepower: 125
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 125