ETN SVX100A1-4A1N1D3 SVX Independen

Item #: 1008242

Cat #: SVX100A1-4A1N1D3

UPC: 782116272563

$ 17357.14 EA
Company wide:
0 in stock
SVX Independent Drives, 100HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options RS-232 with D9 Connection

Overview

SVX Independent Drives, 100HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options RS-232 with D9 Connection
Also known as: 782116272563, SVX100A1-4A1N1D3, CUTSVX100A14A1N1D3

Specifications

Volts AC: 480
Horsepower: 125
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 125