ETN SVX100A1-4A1N1CA SVX Independen

Item #: 1008239

Cat #: SVX100A1-4A1N1CA

UPC: 782116272549

$ 17424.53 EA
Company wide:
0 in stock
SVX Independent Drives, 100HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options Johnson Controls N2

Overview

SVX Independent Drives, 100HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options Johnson Controls N2
Also known as: 782116272549, SVX100A1-4A1N1CA, CUTSVX100A14A1N1CA

Specifications

Volts AC: 480
Horsepower: 125
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 125