ETN SVX100A1-4A1N1C8 SVX Independen

Item #: 1008237

Cat #: SVX100A1-4A1N1C8

UPC: 782116272525

$ 17520.79 EA
Company wide:
0 in stock
SVX Independent Drives, 100HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options Modbus (D9 Type Connector)

Overview

SVX Independent Drives, 100HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options Modbus (D9 Type Connector)
Also known as: 782116272525, SVX100A1-4A1N1C8, CUTSVX100A14A1N1C8

Specifications

Volts AC: 480
Horsepower: 125
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 125