ETN SVX100A1-4A1N1B8 SVX Independen

Item #: 1008222

Cat #: SVX100A1-4A1N1B8

UPC: 782116271948

$ 17790.35 EA
Company wide:
0 in stock
SVX Independent Drives, 100HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 1 ext +24 Vdc/EXT +24 Vdc 3 Pt100

Overview

SVX Independent Drives, 100HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 1 ext +24 Vdc/EXT +24 Vdc 3 Pt100
Also known as: 782116271948, SVX100A1-4A1N1B8, CUTSVX100A14A1N1B8

Specifications

Phase: 3
Volts AC: 480
Horsepower: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP21
Volts AC Range: 380 - 500
Phase: 3
Horsepower: 100
IP/NEMA Rating: NEMA 1, IP21
Volts AC: 480
Mounting: Surface
Volts AC Range: 380 - 500